GARANT Uni Line ESD Cleaning Wall wheeled, Type: M

Article no.: 972890 M
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
1 pieces in stock 1 pieces available in 3-4 working days
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • Hoffmann perforated panel grid interval: 9×9
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hoffmann perforated panel grid interval 9×9 mm
electrostatic characteristic EGB/ESD
Series Cleaning Wall
Height 2,067 mm
Width 600 mm
Depth 750 mm
Usable width 600 mm
Number of castors with parking brake 2
Number of castors without parking brake 2
Wheel ⌀ 125 mm
Safe working load 75 kg
Weight 69 kg
Type of product Cleaning station

Identification & Classification

Article number 972890 M
EAN / GTIN 4067263126126
Manufacturer number 972890 M
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Very sturdy, double-walled, ESD-compliant column made from sheet metal, perforated panels that can be used on both sides □ 9×9 mm on a 37 mm grid for attaching perforated panel accessories and GARANT easyFix hooks and holders. Sturdy base plate permits easy set up and movement. Electrically conductive wheels with 4 castors ⌀ 125 mm, 2 with parking brake.

Supplied with:

GARANT Uni Line ESD Wall mobile; ESD easyBin recycling collection bin No. 972910 size 25; ESD open storage bin No. 972321 size AB1 with GARANT easyFix box holder; GARANT easyFix toolholder 90°, 100 mm long; GARANT easyFix toolholder double 45°, 100 mm long; GARANT easyFix bottle/can holder with inner ⌀ of 90 mm.

Colour:

Similar to RAL 7035 light grey ESD powder-coated. Not configurable.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart