ESD worktop, Depth 750 mm, Worktop length: 1000mm

Article no.: 972160 1000
Price per 1 Piece (1140.93 US $ / 1 Square metre)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
0 pieces in stock

Select article variation and quantity

Worktop length (mm) Price per 1 Piece (incl. VAT)

Availability

  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

electrostatic characteristic EGB/ESD
Length 1,000 mm
Depth 750 mm
Thickness 51.6 mm
Worktop length 1,000 mm
Material of worktop Chipboard, volume conductive
Worktop covering HPL plastic, conductive
Coating thickness 0.8 mm
Colour of worktop surface light grey RAL 7035
ESD security yes
Cover coating, conductive yes
Volume conductive yes
Grounding centrally on the underside of the worktop
Type of product Workbench top

Identification & Classification

Article number 972160 1000
EAN / GTIN 4062406166953
Manufacturer number 972160 1000
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Support panel made of 50 mm volume conductive chipboard shelf. Surface coating made of conductive HPL plastic ESDS 0.8 mm. Underside with counter-balance made of white laminated plastic. All-round 3 mm antistatic ABS edge band.

Note:

Central hole for grounding plug No. 972827 size INT2W on the underside of the ESD worktop. Must be ordered separately.
The ESD worktop may only be used with ESD support legs and ESD stabilising plates.

Downloads & documents

Suitable products

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart