• Dear customers, due to maintenance work, the eShop will be unavailable on Saturday, December 13. We apologize for any inconvenience.

Shelf with tool sockets for cabinet / compartment width 40 G, for tool shanks: SK30

Article no.: 971570 SK30
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
0 pieces in stock
Standard configurations usually have faster delivery times.

Select article variation and quantity

for tool shanks Price per 1 Piece (incl. VAT)

Availability

  • Shelf load capacity / maximum distributed shelf load (on metal): 150
  • Colour selection: RAL 9002, 7035, 7016, 5012, 5005

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shelf load capacity / maximum distributed shelf load (on metal) 150 kg
Colour selection RAL 9002, 7035, 7016, 5012, 5005
Height 54 mm
Depth 135 mm
Number of tool sockets 20
Axial spacing A 72 mm
for tool shanks SK 30
Type of product CNC carrier system

Identification & Classification

Article number 971570 SK30
EAN / GTIN 4062406165321
Manufacturer number 971570 SK30
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Suitable for:

Installation on mounting rails No. 971525.
Cabinet width / compartment width 40G (cabinets of width 80G consist of 2 compartments each 40G).

Colour:

RAL 7035 light grey powder coated.

Downloads & documents

Suitable products

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart