{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
Height | 130 mm | |
Width | 240 mm | |
Depth | 148 mm | |
Number of tool sockets | 2 | |
Axial spacing A | 105 mm | |
for tool shanks | C8 | |
Safe working load | 20 kg | |
Type of product | CNC carrier system |
Article number |
971000 C8
Copy |
|
EAN / GTIN |
4062406075040
Copy |
|
Manufacturer number |
971000 C8
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |