{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | Multifix | |
| Type of product | Multifix rail | |
| Usable width | 590 mm | |
| Load capacity | 50 kg | |
| Height | 89 mm | |
| Weight | 1.7 kg |
| Article number | 943170 28 | |
| EAN / GTIN | 4062406586287 | |
| Manufacturer number | 943170 28 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |