Carrier rail for Tool UNIT tool carrier 30

Article no.: 971270 30
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
0 pieces in stock
Standard configurations usually have faster delivery times.
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Product details

Technical Data

Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 50 mm
Width 692 mm
Number of tool carriers Tool-UNIT 2
suitable for cabinet / compartment width 30G
Type of product CNC carrier system

Identification numbers & Classifications

Article number 971270 30
EAN / GTIN 4062406163624

Description

Version:

For installing the Tool UNIT tool carrier No. 971000.

Suitable for:

Mounting rails No. 971525.

Colour:

Light grey RAL 7035 powder-coated.

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart