{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | IMPACT-Werkzeug 21tlg | |
| Packaging | loose | |
| Number of parts contained | 21 pcs. | |
| Type of storage | rigid foam inlay | |
| Pre-lasered foam | yes | |
| Number of cut-outs for tools | 21 pcs. | |
| Power supply | no energy supply | |
| Total weight | 3.055 kg | |
| Type of product | tool set |
| Article number | 96838791 | |
| EAN / GTIN | 4018754244324 | |
| Manufacturer number | 96838791 | |
| L-Number | L60010 5847 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |