{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Packaging | Modular case (L-Boxx) | |
| Number of tools | 8 | |
| Handle properties | ergonomic; non-slip | |
| Special features, for slotted screws (SL) | black tip | |
| Type of product | screwdriver | |
| Material | chromium alloy steel | |
| Surface | matt chrome-plated | |
| Set | yes | |
| Drive | handle | |
| Output drive | for Phillips screws (PH); for slotted screws (SL) |
| Article number | 96838769 | |
| EAN / GTIN | 4018754169771 | |
| Manufacturer number | 96838769 | |
| L-Number | L60010 5781 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |