Bench vice with interchangeable jaws, Jaw width: 120mm

Article no.: 967430 120
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
11 pieces in stock 11 pieces available in 3-4 working days

Select article variation and quantity

Jaw width (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width 120 mm
Jaw capacity 120 mm
Clamping depth 65 mm
Pipe jaws clamp pipes with outer ⌀ 20 mm - 55 mm
exchangeable jaws yes
Opening direction opens to the front
Material Drop forged steel
Weight 9 kg
Type of product Machinist's vice

Identification & Classification

Article number 967430 120
EAN / GTIN 4045197694393
Manufacturer number 967430 120
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Entirely of steel − guaranteed unbreakable.
Slides forward on opening.
With forged pipe clamping jaws underneath the normal jaws.
Lead screw with trapezoidal thread, enclosed and protected against dirt.
Double Vee form guide with adjustment facility.
With anvil shoulder for light shaping and upsetting.
With serrated, hardened jaws (exchangeable).

Supplied with:

Fasteners for attachment to the workbench.

Note:

For suitable height adjuster see No. 967540.

Warning:

Intended use
  • Use only in enclosed spaces.
  • Use only on a flat and clean base.
  • Use for clamping workpieces.
  • For clamping workpieces in the blank or partially machined state.
  • Use only when correctly assembled.
  • Use vice only with the spindle wrench supplied.

Reasonably foreseeable misuse
  • Do not use in explosion hazard areas.
  • Not for use in areas where high concentrations of dust, flammable gases, vapours or solvents are present.
  • Do not make any unauthorised modifications.
  • Use only original spare parts and wearing parts.
  • It is not permissible to use auxiliary media when clamping items.

Downloads & documents

Suitable products

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart