Electronic workshop tester SENSOTORK No.7707-2-2W 4) N-m

Article no.: 96521084
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cable length 1.5 m
Manufacturer’s designation Elektronisches Werkstattprüfgerät SENSOTORK
Packaging plastic case
Power supply mains-powered
Direction of tightening left-hand; right-hand
Reversible reading yes
Type of product torque tester
Overall width 180 mm
Overall height 165 mm
Weight 7.654 kg
Test certificate yes
Interface USB
With display yes
Display type LCD

Identification & Classification

Article number 96521084
EAN / GTIN 4018754181179
Manufacturer number 96521084
L-Number L60010 3556
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Description:

  • Electronic workshop tester for checking and adjusting indicating and triggering torque spanners.
  • Uncomplicated, fast and reliable testing of torque spanners to ensure quality in production.
  • Measurement in the large torque range up to 1,100 N-m.
  • Simple exchange of transducers enables quick adaptation to different measuring tasks and specific test requirements.
  • The interchangeable square drive adapters in the mounting block allow flexible use with standard square drive sizes.
Features:
  • For testing indicating and triggering torque spanners
  • Compact electronic tester consisting of:<
    • 1 patented transducer
    • 1 bracket
    • 1 Display unit
    • 1 stand with 1.5 m cable for the display unit
    • 1 spiral cable
    • 1 power supply unit (110-230 V with interchangeable socket adapters)
    • 4 interchangeable square adapters for the square drive
  • Large LC display for optimum readability
  • Variable horizontal or vertical mounting
  • for controlled right and left measurements
  • 3 operating modes: Concurrent display of the applied torque (track), display of the torque on triggering/kink point detection (first peak), peak value display (peak hold)
  • Additional control by displaying the actual torque applied with triggering torque spanners
  • with QuickRelease safety lock
  • Low lateral forces due to flat transducers
  • Automatic detection of the transducers
  • Particularly large measuring range of approx. 2-100 % of the nominal value
  • 3 units of measurement (N-m, ft-lb, in-lb)
  • Software no. 7759-4 including USB adapter and jack plug cable enables transmission of the measured values to a PC (without additional external power source, power supply from PC)
  • When recalibrating the individual transducers, the test device remains operational on site
  • fulfils the requirements of the DKD-R 10-8 guideline
  • with factory calibration certificate
  • Supplied in a sturdy plastic case
  • Display deviation ± 1 %

Feature:

  • Height mm (h): 165 mm
  • Height mm (h1): 79 mm
  • Height mm (h2): 215 mm
  • Measuring range N-m: 8-400 N·m.
  • No.: 7707-2-2W 4)
  • Inside square [inch]: 3/4 ″
  • t: 180 mm
  • Weight: 7654g
  • Weight with box: 11100g
  • Width mm (b): 180 mm

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart