Torque spanner series MANOSKOP no. 730 Fix measuring range 160-800Nm wc. 22 x 28 mm L. 1178mm

Article no.: 96503080
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shape of connection for plug-in heads (rectangular socket)
Setting the trigger value with adjustment scale
DIsplay analogue
Unit of measure for torque Nm
Torque accuracy clockwise 3 %
Direction of tightening right-left
Overall length L 1,178 mm
Total weight 4,794 g
Manufacturer’s test certificate yes
Socket for plug-in head 22×28 mm
Manufacturer’s designation MANOSKOP Nr. 730 Fix
Packaging case
Adjustable trigger value adjustable
Min. torque, Nm 160
Max. torque, Nm 800
Quick release / quick-change function yes
Torque unit Nm; lbf ft
Trigger signal acoustic; haptic
Type of product torque wrenches
Messtechnik mechanical
Standard DIN EN ISO 6789-2
Maßeinheit Skalenteilung Nm
Skalenteilung 1 Teilstrich 100 Nm

Identification & Classification

Article number 96503080
EAN / GTIN 4018754269662
Manufacturer number 96503080
L-Number L60010 5952
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Description:

Characteristics:
  • for work in series production
  • Triggering with double stop signal
  • The adjusting knob can be unscrewed after setting the release torque - this prevents the set torque from being changed unintentionally
  • The TORX® Tamper Resistant locking screw supplied also protects against tampering. Just like the enclosed adhesive seals. No adjustment possible without breaking the seal
  • No reset to ″0″ required
  • the measuring element is only loaded during the tightening process
  • Fast, precise adjustment thanks to QuickSelect quick adjustment
  • Double scale N-m/ft-lb
  • Holder for interchangeable insertion tools
  • with QuickRelease safety lock
  • Trigger mechanism insensitive to further and counter loads (max. up to the measuring range limit of the torque spanner)
  • Left-hand tightening by reversing the insertion tools
  • Optimum calibration with the perfectControl® calibration devices no. 7791, 7794 or the calibration system no. 7706
  • Simple adjustment from the outside using 2 adjustment screws without disassembly
  • with 2-component handle
  • in a sturdy plastic case (sizes 80-100 in a sheet steel case)
  • Calibration certificate according to DIN EN ISO 6789-2:2017
  • Display deviation ± 3 %

Feature:

  • Fine scale division: 5 N·m
  • Size: 80
  • Height mm (h): 25.6 mm
  • Length mm (L): 1178 mm
  • LF: 1167 mm
  • MA N-m: 160 N·m
  • Measuring range ft-lb: 120-600 ft·lb
  • Measuring range N-m: 160-800 N·m.
  • Nominal value N-m: 800 N·m
  • Scale division [E1]: 100 N·m
  • Scale division [E2]: 25 ft-lb
  • SF: 55 mm
  • Size of tool holder [inside4kt]: 22 x 28 mm
  • Weight: 4794g
  • Weight with box: 10500g
  • Width mm (b): 30.6 mm

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability