Edge strip, yellow, Angle: 22,5OUT°

Article no.: 964558 22,5OUT
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 3-4 weeks
0 pieces in stock

Select article variation and quantity

Angle (°) Price per 1 Piece (incl. VAT)

Availability

  • Standing in comfort: Anti-fatiguing; Anti-slip; Insulation (temperature)
  • Shock protection: Floor
  • Material characteristics: not oil-resistant

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standing in comfort Anti-fatiguing; Anti-slip; Insulation (temperature)
Shock protection Floor
Material characteristics not oil-resistant
Length 76 cm
Angle 22,5 degrees
Material Natural rubber mixture
Colour yellow
Edge interlocks without fastening studs
Type of product Edge strip

Identification & Classification

Article number 964558 22,5OUT
EAN / GTIN 662641861329
Manufacturer number 441MC003YL
Manufacturer/responsible person Justrite Safety Group EMEA B.V, Achterzeedijk / Unit 1 57, 2992 SB BARENDRECHT, Netherlands, www.justrite.com

Description

Version:

  • Industrial workplace mat with sealed non-slip surface.
  • 13 mm thick material offers high ergonomic benefits and anti-fatiguing effect.
  • Flexible interlocking system tiles 91×91 cm, internal angle (45°) and external angle (22.5°) permit optimum adaptability to the locality.
  • Flexible edging allows creation of internal and external corners.
  • Non-slip characteristics R9 to DIN 51130 and BGR 181. 100 % natural rubber mixture for general-purpose use.
  • Free of heavy metals and silicones, therefore suitable for paint shops.
  • Free of DOP, DMF and substances destructive of the ozone layer.

Clip-on edge strip with edge interlocks 76 cm, colour yellow.
Clip-on edge strip without edge interlocks 76 cm, or with edge interlocks 36 cm, colour yellow.

Suitable for:

Edge strips No. 964558 size 22.5IN and 22.5OUT are suitable for workplace mat No. 964556 size 22.5.

Downloads & documents

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart