{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | Deckel mit Scharnier für Euronormbehälter | |
| Colour | blue | |
| Length | 600 mm | |
| Width | 400 mm | |
| Type of product | cover | |
| Shape | square | |
| Material | plastic |
| Article number | 963388 NBC64 | |
| EAN / GTIN | 8055520006799 | |
| Manufacturer number | NBC64-139901620124 | |
| Manufacturer/responsible person | Lockweiler Plastic Werke GmbH, Walther-Nothelfer-Straße 2, 66687 Wadern-Lockweiler, Germany, www.lockweiler-werke.com |