{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Packaging | loose | |
| Colour | grey; black | |
| Number of tools | 3 | |
| Drive size, square profile | 1/4 inch; 3/8 inch; 1/2 inch | |
| Type of product | adapter | |
| Material | chromium vanadium steel | |
| Surface | chrome-plated; polished | |
| Set | yes | |
| Drive | square profile; square profile; square profile | |
| Output drive | External square drive; External square drive; External square drive |
| Article number | 96121002 | |
| EAN / GTIN | 4018754115006 | |
| Manufacturer number | 96121002 | |
| L-Number | L60010 161 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |