{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Nominal voltage | 3.6 V | |
| Number of batteries contained | 1 pcs. | |
| Type of battery | lithium (Li) | |
| Series | SENSOTORK | |
| Manufacturer’s designation | Nr. 701/32/1; SENSOTORK Nr. 701/32/1 | |
| Packaging | Plastic case | |
| Quality and test seal | none | |
| Guideline / labelling | None | |
| Power supply | battery-powered | |
| Colour | green; black | |
| Index of protection / protection class | IP degree of protection | |
| Lever length including factory calibration reference dimension | 320 mm | |
| Width of output part | 135 mm | |
| Height of output part | 55 mm | |
| Adjustable trigger value | adjustable | |
| Unit of measure for torque | Nm; cNm | |
| Min. torque, Nm | 1 | |
| Min. torque, cNm | 100 | |
| Max. torque, Nm | 20 | |
| Max. torque, cNm | 2,000 | |
| Setting the trigger value | digitally adjustable | |
| Quick release / quick-change function | yes | |
| Bit holder, bit holder | F 6 | |
| Size, square drive | 1/4 in | |
| Torque unit | Nm; cNm; lbf ft; lbf in | |
| Data can be recorded | yes | |
| Interface | USB | |
| Wireless application | manufacturer’s software | |
| Trigger signal | acoustic; haptic; visual | |
| Feedback | displaying | |
| Type of product | torque wrenches | |
| Shape of connection | square drive; bit holder | |
| Measurement technology | electric | |
| Measuring functions | torque | |
| DIsplay | digital | |
| Torque accuracy clockwise | 4 % | |
| Manufacturer’s test certificate | yes | |
| Standard | DIN EN ISO 6789-2 | |
| Overall length | 320 mm | |
| Total weight | 923 g |
| Article number | 96090005 | |
| EAN / GTIN | 4018754293094 | |
| Manufacturer number | 96090005 | |
| L-Number | L60010 7343 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |