Bit box no. 1203 11 pcs

Article no.: 96080115
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 96080115
EAN / GTIN 4018754290796
Manufacturer number 96080115
L-Number L60010 6512
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Description:

  • The practical bit holder with quick-change chuck and magnet makes work much easier.
  • Compact: many tools - small space requirement, incl. practical stand function.
  • Contents: Bit holder, PH1 bits; PH2; PH3; PZ1; PZ2; PZ3; 3; 4; 5; 6 mm for hexagon socket screws.
Features:
  • Storage container with 10 bits for hexagon socket screws, PHILLIPS® screws and POZIDRIV® screws
  • compact: Many tools - little space required
  • with practical stand function

Feature:

  • Number of tools: 11
  • Height mm (h): 12 mm
  • Length mm (L): 100 mm
  • Weight: 110g
  • Width mm (b): 60 mm

Supplied with:

Contents 11-parts:
  • 1 bit holder with quick-change chuck and magnet
  • 3 bits Phillips: PH1; PH2; PH3
  • 3 bits Phillips: PZ1; PZ2; PZ3
  • 4 bits INHEX: 3; 4; 5; 6 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart