1/4″ Hi-Lok socket spanner set 40A/40AD/16/2 18 pcs

Article no.: 96016304
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket spanner

Identification & Classification

Article number 96016304
EAN / GTIN 4018754320370
Manufacturer number 96016304
L-Number L60010 7571
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

Characteristics:
  • for HI-LOK™ bolts
  • In a sturdy, stackable ABS plastic case with TCS inlay

Feature:

  • Number of tools: 18
  • Output square external (inch): 1/4″
  • Height mm (h): 60 mm
  • Length mm (L): 230 mm
  • Weight: 685g
  • Width mm (b): 130 mm

Supplied with:

Contents 18-parts:
  • 1 HI-LOK™ fine-tooth ratchet 1/4″ No. 415SGH N: L. 117 mm
  • 1 HI-LOK™ extension 1/4″ No. 414H.: L. 54 mm
  • 5 Sockets with double hexagon 1/4″ No. 40aD.: 7/16; 3/8; 11/32; 5/16; 1/4″
  • 5 sockets with hexagon 1/4″ No. 40a: 7/16; 3/8; 11/32; 5/16; 1/4″
  • 3 Hexagonal offset screwdriver No. 10759a/1: 3/32; 5/64; 1/16 inch; L. 50 mm
  • 3 Hexagonal offset screwdriver No. 10759a/2: 3/32; 5/64; 1/16 inch; L. 100 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart