{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| RAL colour | RAL 7035 | |
| Colour, grey | Light grey | |
| Width in G | 80 | |
| Depth in G | 28 | |
| Width in G | 80 | |
| Depth in G | 28 | |
| Colour | grey | |
| Type of product | bases | |
| With containment tray | no | |
| Suitable for fork lift/pallet truck | no | |
| Removable fascia | front; rear | |
| Suitable for housing dimensions | G; G | |
| Manufacturer-specific unit | G | |
| Material | sheet metal | |
| Material thickness | 1.2 mm | |
| Width | 2,000 mm | |
| Depth | 700 mm | |
| Height | 100 mm |
| Article number | 958175 80 | |
| EAN / GTIN | 4062406188795 | |
| Manufacturer number | 958175 80 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |