Base with removable fascia, depth 28G, Height 100 mm, Cabinet casing in G: 30

Article no.: 958085 30
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
70 pieces in stock 70 pieces available in 5-10 working days
Standard configurations usually have faster delivery times.

Select article variation and quantity

Cabinet casing in G Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

RAL colour RAL 7035
Colour, grey Light grey
Width in G 30
Depth in G 28
Width in G 30
Depth in G 28
Colour grey
Type of product bases
Removable fascia front; rear
Suitable for housing dimensions G
Manufacturer-specific unit G
Material sheet metal
Material thickness 1.2 mm
Width 750 mm
Depth 700 mm
Height 100 mm

Identification & Classification

Article number 958085 30
EAN / GTIN 4062406133214
Manufacturer number 958085 30
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Base of sheet metal for fitting under the cabinet casing.
Base 100 mm tall with removable fascia (front and back).

Suitable for:

Tool cabinets No. 931005 - 932122, Office station No. 948800.

Colour:

Light grey RAL 7035, powder-coated.

Note:

For safety reasons, the base size 24 is not approved for transport using a pallet truck.
Cabinets must not be moved when loaded.

Warning:

Intended use
  • Observe the combination options noted in the technical data.
  • No. 958065 size 30,40; 958066 size 30, 40; 958085 size 30, 40, 50, 60; 958086 size 30, 40, 50, 60; 958146 size 30, 40, 50, 60, 80; 958176: Remove the cover panel to transport the cabinet by pallet truck.
  • Mount only on suitable holes.
  • Comply with the maximum load-bearing capacity.

Reasonably foreseeable misuse

Downloads & documents

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart