This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Office Station complete, swing door with printer flap, 3 drawers, 2×30×28G, Type: DE

Article no.: 948800 DE
DE

Select article variation and quantity

Type Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

RAL colour RAL 7035; RAL 7016
Part described casing; body
Material thickness 1.2 mm
Coating powder-coated
Plug type, input F
Suitable for countries Austria; Belgium; Czech Republic; France; Germany; Netherlands; Poland; Portugal; Spain
Cable length 7 m
Nominal voltage 250 V
Rated current 16 A
Colour, grey Light grey
Colour, black Anthracite grey
Part described, Light grey Korpus
Part described, Anthracite grey Schubladen; Türen
Material plastic; sheet metal
Power supply mains-powered
Colour grey; black
With door yes
Total number of doors 3 pcs.
Door design swing door/revolving door
Door stop right-hand and left-hand
Door fronts closed
With roller shutter yes
With drawers yes
Number of drawers 3 pcs.
Cabinet ventilation yes
Number of fans 1 pcs.
Integrated technical ventilation yes
Type of lock cylinder lock
Colour selection GARANT colours
Electrical equipment yes
With socket outlet strip yes
Number of socket outlet strips 2 pcs.
Socket type F
Number of sockets of type 8 pcs.
Number of on/off switches 2 pcs.
With own On/Off switch yes
Thickness of plate 29 mm
Material of plate melamine
With raised edge yes
Raised edge version 1-sided
Type of product cabinet combination/work station
Installation position floor anchoring
Weight 342 kg
Set-up and installation situation free-standing cabinet
Area of application office; workshop
Configuration configured
Overall width Bg 1,500 mm
Overall depth Tg 700 mm
Overall height Hg 2,200 mm
Built-in lighting yes
Worktop / cover plate provided yes

Identification & Classification

Article number 948800 DE
EAN / GTIN 4062406135515
Manufacturer number 948800 DE
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Contact point close to production for information, checking and documenting.
Top extension cabinet with lockable plastic roller shutter and the following equipment:
  • Integral lighting with LED technology.
  • On/off switch for the lighting.
  • 5 type F plug sockets.
  • 2 storage shelves, height-adjustable at 25 mm intervals. Usable width 1400 mm, usable depth 300 mm.
  • Pull-out worktop (melamine-coated wood) with raised edge at the back, and locking in the pulled-out position. Thickness 29 mm. Pull-out 150 mm.
  • Integral cable duct and cable slots.
  • Connection cable 7 m long.
  • Fan with filter.

Sub-frame with computer housing with lockable swing door with printer flap. Swing-door cabinet with pull-out shelf, usable width 580 mm, usable depth 480 mm. 3-way multiple socket outlet, 250 V / 16 A with ON/OFF switch, within the swing-door cabinet.
Sub-frame for tool cabinet with 100% full extension drawers (75 kg load capacity).

Colour:

Body RAL 7035 light grey, drawers, doors RAL 7016, anthracite powder-coated.

Note:

Plastic roller shutter, colour not configurable.

Downloads & documents

Suitable products

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability