Ribbed rubber cover top 500 mm

Article no.: 957090 500
(172.33 US $ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
1 pieces in stock
  • suitable for workstations and storage equipment: Storage shelf cabinet

Product details

Technical Data

suitable for workstations and storage equipment Storage shelf cabinet
Width 500 mm
Depth 550 mm
Thickness 3 mm
suitable for cabinet width 500
Material Rubber
Surface Grooves
Colour black
Type of product Ribbed rubber mat

Identification numbers & Classifications

Article number 957090 500
EAN / GTIN 2050001919960
Manufacturer number 957090 500

Description

Version:

Made of 3 mm thick ribbed rubber, black, suitable for the cabinet top of modular cabinets.

Standard:

REACH regulations are satisfied.

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    suitable for cabinet width (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart