{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | Anreißen und Sägen | |
| Number of parts contained | 8 pcs. | |
| Overall height | 75 mm | |
| Overall width | 250 mm | |
| Overall length | 500 mm | |
| Type of storage | rigid foam inlay | |
| Width of foam B | 250 mm | |
| Depth of foam T | 500 mm | |
| Height of foam H | 30 mm | |
| Pre-lasered foam | yes | |
| Smallest suitable drawer front height | 75 mm | |
| Manufacturer-specific unit | G | |
| Width in G | 10 | |
| Depth in G | 20 | |
| Foam material | polyethylene (PE) | |
| Total weight | 2.476 kg | |
| Mobility | + | |
| Power supply | no energy supply | |
| Type of product | tool set |
| Article number | 954895 8 | |
| EAN / GTIN | 2050002004511 | |
| Manufacturer number | 954895 8 | |
| Manufacturer/responsible person | Sortimentslieferant HO für P9, ZUSAMMENSTELLUNG IM HAUS, 81241 BETRIEBSEINRICHTUNGEN, Germany |