Workshop accessories assortment 4

Article no.: 954730 4
plus VAT at the current rate Prices plus delivery costs
on request
In stock
41 pieces in stock
  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 6×8

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 6×8
Width 150 mm
Depth 200 mm
Width in G 6
Depth in G 8
Number of tools 4
Number of tools 4
Version with tool kit
Weight 0.357 kg
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 954730 4
EAN / GTIN 2050002004405

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

Supplied with:

Rigid foam inlay, empty No. 952001 size 954730: 1 pc.
GARANT LED torch No. 081505 size 125: 1 pc.
EDDING permanent marker No. 085130 size R: 1 pc.
STABILA pocket spirit level No. 467482 size 70: 1 pc.
GARANT universal knife No. 845020: 1 pc.

Downloads & documents

Suitable products

Spare parts

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart