{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Quality and test seal | VDE | |
| Number of tools | 5 pcs. | |
| Content | set/ assortment | |
| Type of product | non-specific pliers | |
| Characteristics | fully insulated | |
| Total weight | 1,513 g | |
| Handle | handle |
| Article number | 954539 5 | |
| EAN / GTIN | 4062406157821 | |
| Manufacturer number | 954539 5 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |