• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Wire stripping tool set, Number of tools: 4

Article no.: 954386 4
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Not available Available in 5-10 working days
0 pieces in stock 0 pieces available in 5-10 working days

Select article variation and quantity

Number of tools Set price 5 pieces (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer’s designation Abisolierwerkzeug-Sortiment
Number of parts contained 4 pcs.
Height 75 mm
Width 200 mm
Length 250 mm
Type of storage rigid foam inlay
Width of foam B 200 mm
Depth of foam T 250 mm
Overall height of foam H 75 mm
Pre-lasered foam yes
Manufacturer-specific unit G
Power supply no energy supply
Width in G 8
Depth in G 10
Foam material polyethylene (PE)
Type of product tool set

Identification & Classification

Article number 954386 4
EAN / GTIN 2050002124684
Manufacturer number 954386 4
Manufacturer/responsible person Sortimentslieferant HO für P9, ZUSAMMENSTELLUNG IM HAUS, 81241 BETRIEBSEINRICHTUNGEN, Germany

Description

Version:

Popular tool sets in two-colour PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

Supplied with:

Rigid foam inlay, empty No. 952001 size 954386: 1 pc.
GARANT voltage tester No. 665022 size 2.5: 1 pc.
GARANT side cutter No. 725310 size 140: 1 pc.
JOKARI cable stripper No. 728065 size 8 -13: 1 pc.
GARANT wire stripper No. 728613 size 6: 1 pc.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart