Expansion set 3/8 inch, Number of tools: 17

Article no.: 953714 17
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
41 pieces in stock 41 pieces available in 5-10 working days

Select article variation and quantity

Number of tools Set price 17 pieces (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer’s designation Ergänzungs-Sortiment 3/8 Zoll
Number of parts contained 17 pcs.
Height 75 mm
Width 200 mm
Length 250 mm
Type of storage rigid foam inlay
Width of foam B 200 mm
Depth of foam T 250 mm
Overall height of foam H 30 mm
Pre-lasered foam yes
Manufacturer-specific unit G
Power supply no energy supply
Width in G 8
Depth in G 10
Foam material polyethylene (PE)
Mobility +
Type of product tool set

Identification & Classification

Article number 953714 17
EAN / GTIN 4067263723592
Manufacturer number 953714 17
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Popular tool sets in two-colour PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.
The rigid foam inlays fill 1/4 (10 G × 8 G or 250 × 200 mm) or 1/2 (20 G × 8 G or 500 × 200 mm) of the usable drawer area.

Suitable for:

GARANT roller cabinets with full extension drawers and a new drawer module of 20 G × 16 G or 500 × 400 mm (W × D).
Foam inlays of size 10 G × 8 G suit shadowboards No. 923210 size 250 (2 foam inlays per shadowboard).

Supplied with:

Rigid foam inlay, empty No. 952001 size 953714: 1 pc.
HOLEX bi-hexagon socket No. 637320 size 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 21; 22: 1 pc. each
HOLEX hexagon bit socket extra long No. 637613 size 4; 5; 6; 8; 10: 1 pc. each

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart