Nut spinner set, Number of tools: 9

Article no.: 952725 9
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
11 pieces in stock 11 pieces available in 5-10 working days

Select article variation and quantity

Number of tools Set price 9 Piece (incl. VAT)

Availability

  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 10×16

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 10×16
Width 250 mm
Depth 400 mm
Width in G 10
Depth in G 16
Number of tools 9
Number of tools 9
Version with socket
Weight 0.834 kg
Type of product Rigid foam inlay

Identification & Classification

Article number 952725 9
EAN / GTIN 4062406153632
Manufacturer number 952725 9
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

Supplied with:

Rigid foam inlay, empty No. 952001 size 952725: 1 pc.
HOLEX nut spinner set No. 622211 size 9 (4; 4.5; 5; 5.5; 6; 7; 8; 9; 10): 1 pc.

Downloads & documents

Suitable products

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart