Garment locker with sloping top attachment, bench seat and security twist bar lock, Number of compartments: 2

Article no.: 949890 2
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Subsequent delivery Available in - working days
0 pieces in stock 0 pieces available in - working days
Standard configurations usually have faster delivery times.

Select article variation and quantity

Number of compartments Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

RAL colour RAL 7035
Part described base area; Casing
Coating powder-coated
Colour, grey Light grey
Material Beech; sheet metal
Colour grey
Colour selection free selection
With hat compartment yes
Usable height of hat compartment 230 mm
Useful depth of clothing compartment 469 mm
Usable height of clothing compartment 1,330 mm
With door yes
Door stop door can swing in either direction
Door opening angle 90 degrees
Door fronts with ventilation slots
With labelling field yes
Cabinet ventilation yes
Ventilation slots yes
Type of lock Rotary catch
Prepared for padlock yes
With bench seat yes
Width of bench seat 600 mm
Depth of bench seat 375 mm
Height of bench seat 425 mm
Number of clothes rails 1 pcs.
With sloping roof yes
Height at the front 2,025 mm
Height at the rear 2,225 mm
Type of product garment locker
Installation position floor anchoring
Weight 48 kg
Set-up and installation situation free-standing cabinet
Standard DIN EN 16122
Area of application communal rooms
Configuration configured
Overall width 600 mm
Body width 600 mm
Body depth 875 mm
Mobile no

Identification & Classification

Article number 949890 2
EAN / GTIN 4069515054034
Manufacturer number 949890 2
Manufacturer/responsible person Ceha Deutschland GmbH, Wegstraße 8a, 06116 Halle (Saale), Germany, https://ceha-stahlmoebel.de/

Description

Version:

Garment locker with sloping top attachment, which prevents objects from being left behind, and bench seat. Sloping top attachment and bench seat for self-assembly. Compartment width 300 mm with hat shelf and hanger rail. The hanger rail has 2 sliding clothes hooks. Door with ventilation holes and label frame. Seat slats on the bench seat are normally made of beech, planed all round and rounded, varnished.
With BURG security twist bar lock; lockable with a padlock (not included in scope of delivery).

Standard:

DIN EN 16121/08/2025

Colour:

Body and doors in RAL 7035 light grey, powder-coated. Doors optionally also available in RAL 5005 signal blue or RAL 7016 anthracite.

Note:

Sloping top attachment and bench seat for self-assembly. Garment lockers can also be used without the sloping top attachment.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart