{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| RAL colour | RAL 7035 | |
| Part described | base area; Casing | |
| Coating | powder-coated | |
| Colour, grey | Light grey | |
| Material | Beech; sheet metal | |
| Colour | grey | |
| Colour selection | free selection | |
| With hat compartment | yes | |
| Usable height of hat compartment | 230 mm | |
| Useful depth of clothing compartment | 469 mm | |
| Usable height of clothing compartment | 1,330 mm | |
| With door | yes | |
| Door stop | door can swing in either direction | |
| Door opening angle | 90 degrees | |
| Door fronts | with ventilation slots | |
| With labelling field | yes | |
| Cabinet ventilation | yes | |
| Ventilation slots | yes | |
| Type of lock | Rotary catch | |
| Prepared for padlock | yes | |
| With bench seat | yes | |
| Width of bench seat BrZ | 1,200 mm | |
| Depth of bench seat TiZ | 375 mm | |
| Height of bench seat HoZ | 425 mm | |
| Number of clothes rails | 1 pcs. | |
| With sloping roof | yes | |
| Height at the front | 2,025 mm | |
| Height at the rear | 2,225 mm | |
| Type of product | garment locker | |
| Installation position | floor anchoring | |
| Weight | 80 kg | |
| Set-up and installation situation | free-standing cabinet | |
| Standard | DIN EN 16122 | |
| Area of application | communal rooms | |
| Configuration | configured | |
| Overall width Bg | 1,200 mm | |
| Body width Br | 1,200 mm | |
| Body depth Ti | 875 mm | |
| Mobile | no |
| Article number | 949890 4 | |
| EAN / GTIN | 4069515054058 | |
| Manufacturer number | 949890 4 | |
| Manufacturer/responsible person | Ceha Deutschland GmbH, Wegstraße 8a, 06116 Halle (Saale), Germany, https://ceha-stahlmoebel.de/ |