Garment locker with sloping top, plastic feet and DOM cylinder lock, Number of compartments: 2

Article no.: 949632 2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in > 8 weeks
0 pieces in stock
Standard configurations usually have faster delivery times.

Select article variation and quantity

Number of compartments Price per 1 Piece (incl. VAT)

Availability

  • Door opening angle: 110
  • Cylinder lock: modular barrel
  • Colour selection: RAL 7035, RAL 7016, RAL 5005

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 0.8 mm
Door opening angle 110 degrees
Cylinder lock modular barrel
Colour selection RAL 7035, RAL 7016, RAL 5005
Height at the front 1,950 mm
Height at the rear 2,170 mm
Width 600 mm
Depth 500 mm
usable width of each compartment 240 mm
usable depth of each compartment 477 mm
usable height of each clothing compartment 1,420 mm
usable height of each hat compartment with sloping roof 328 mm
Shelf width 298 mm
Storage shelf depth 477 mm
Number of compartments 2
Number of fixed shelves 1
Number of clothes rails 1
Cabinet fronts Plain sheet metal swing door
Support cabinet version Steel feet
Sloping roof yes
Ventilation slots in the door yes
Special paints available no
Weight 42 kg
Lock version Cylinder lock
Standard DIN 4547
Type of product Locker

Identification & Classification

Article number 949632 2
EAN / GTIN 4067263642794
Manufacturer number 949632 2
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

With high-quality DOM cylinder lock.
Garment locker with integrated sloping top – prevents objects from being left behind. Compartment width 300 mm with welded-in hat shelf. Hanger rail has 3 sliding clothes hooks. Door with diamond pattern ventilation holes.
With plastic feet.

Standard:

DIN 4547

Colour:

Body RAL 7035 light grey, doors RAL 7016 anthracite powder-coated. No special paint finishes available.

Note:

According to the TÜV GS certification, it is essential that all cabinets are secured against tipping over.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart