{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| RAL colour | RAL 7035; RAL 7016 | |
| Coating | powder-coated | |
| Colour, grey | Light grey; Anthracite grey | |
| Part described, Light grey | Korpus | |
| Part described, Anthracite grey | Türen | |
| Material | sheet metal | |
| Colour | grey; grey | |
| With hat compartment | no | |
| With door | yes | |
| Total number of doors | 12 pcs. | |
| Door design | swing door/revolving door | |
| Door stop | door can swing in either direction | |
| Door fronts | closed | |
| Shape of door handle | push handle for trolley | |
| With labelling field | yes | |
| Cabinet ventilation | yes | |
| Ventilation slots | yes | |
| Type of lock | cylinder lock | |
| Designed as cabinet with individual compartments | yes | |
| Total number of compartments | 12 pcs. | |
| Support cabinet version | base with removable base fascia | |
| Number of clothes rails | 1 pcs. | |
| Clean & dirty clothes can be separated | no | |
| Type of product | garment locker | |
| Installation position | wall and floor anchoring | |
| Set-up and installation situation | free-standing cabinet | |
| Standard | DIN 4547 | |
| Area of application | communal rooms | |
| Configuration | configured | |
| Mobile | no |
| Article number | 949031 12 | |
| EAN / GTIN | 4069515040464 | |
| Manufacturer number | 949031 12 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |