{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour, silver | Grey aluminium | |
| Part described | Gesamtes Werkzeug; Metallkonstruktion | |
| Manufacturer’s designation | Gegenhalter | |
| Packaging | loose | |
| Colour | grey; silver | |
| Overall length | 48 mm | |
| Weight | 66 g |
| Article number | 94870 | |
| EAN / GTIN | 4020772094874 | |
| Manufacturer number | 94870 | |
| Manufacturer/responsible person | Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de |