Battery charging cabinet with plain sheet metal swing doors, Height: 1000/DEmm

Article no.: 944501 1000/DE
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in > 8 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Height (mm) Price per 1 Piece (incl. VAT)

Availability

  • Door opening angle: 250
  • Height adjustment interval: 25
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7016, 5012, 5005

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 0.9 mm
Door opening angle 250 degrees
Height adjustment interval 25 mm
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7016, 5012, 5005
Height 1,000 mm
Width 1,000 mm
Depth 500 mm
Width in G 40
Depth in G 20
Usable height 845 mm
‌Plug type, input F
Socket type F
Nominal voltage 400 V
On/Off switch yes
Number of sockets 24
Number of sockets type F 24
Weight 88 kg
Power supply Mains operated
Type of product Battery charging cabinet

Identification & Classification

Article number 944501 1000/DE
EAN / GTIN 4062406073534
Manufacturer number 944501 1000/DE
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Equipped battery charging cabinet in 40×20G, with earth leak trip fuse box and fan. Fan with air filter in overpressure operation (50 m3 / h). Air escapes through horizontal ventilation slots in the doors. Battery charging shelves each with two 6-way 230 V socket strips with ON/OFF switch.

Supplied with:

Cabinet supplied with 2 perforated battery charging shelves. Connection plug 16 A / 400 V 5-pin with 3 m cable and measurement certificate. 4 × 6-way socket strip.

Colour:

Body RAL 7035 light grey, doors RAL 7016 anthracite powder-coated.

Note:

German socket version.
According to the TÜV GS certification, it is essential that all cabinets are secured against tipping over.

Warning:

Intended use
  • Keep doors’ swing range unobstructed, keep doors and drawers closed.
  • For work in indoor industrial environments.
  • For use on dry solid floors.
  • Use only when it is technically in good condition and safe to operate.
  • Incl. type F plug sockets.
  • 2.2.1.
  • Laptop cabinet For charging smartphones, tablets, laptops and similar.
  • Each compartment has a 230 V AC type F connection.
  • 2.2.2.
  • Battery charging cabinet For charging rechargeable batteries.
  • Only charge batteries with the fan running.
  • With 5-pin 400 V/16 A (3PNE) plug for connecting to three-phase outlet socket.
  • Requires wall mounting.

Reasonably foreseeable misuse
  • Do not make any unauthorised changes or modifications to it.
  • Do not use in explosion hazard areas.
  • Not for use in areas where high concentrations of dust, flammable gases, vapours or solvents are present.
  • Do not overload cabinet, drawers and storage shelf.
  • Do not climb into or sit on cabinet, drawers or storage shelf.
  • Do not place objects on cabinet shell that will extend beyond its edge.
  • 2.3.1.
  • Battery charging cabinet Keep fan and ventilation slots clear and uncovered.
  • Do not by-pass the fuses.

Downloads & documents

Suitable products

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart