Perforated panel for upright cabinets, suitable for upright cabinet height: 1000mm

Article no.: 943166 1000
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
0 pieces in stock
Standard configurations usually have faster delivery times.

Select article variation and quantity

suitable for upright cabinet height (mm) Price per 1 Piece (incl. VAT)

Availability

  • Hoffmann perforated panel grid interval: 9×9
  • Colour selection: RAL 9002, 7035, 7016, 5012, 5005

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hoffmann perforated panel grid interval 9×9 mm
Colour selection RAL 9002, 7035, 7016, 5012, 5005
Height 691 mm
Usable width 600 mm
Weight 4.7 kg
Type of product Pull-out frame with perforated panels

Identification & Classification

Article number 943166 1000
EAN / GTIN 4062406586294
Manufacturer number 943166 1000
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Perforated panel with □ 9×9 mm holes at 37 mm pitch. For mounting hooks, holders and perforated panel accessories, these can be found in Group 95. Supplied with GARANT easyFix cage nuts and M5×12 screws (6 pieces for size 1000, 8 pieces for size 2000).

Suitable for:

Fills one pull-out frame of cabinet No. 943102943115, in each case size 1000.

Colour:

RAL 7035 light grey powder coated.

Warning:

Intended use
  • For assembly in GridLine upright cabinets with a casing depth of 700 mm using the fastenings supplied.
  • To perform the assembly work, only use the holes in the upright cabinet.
  • Multifix rail for use with Easyfix hooks and holders, open storage bins, Tool UNITS and shadowboards.
  • Perforated panel for use with Easyfix hooks and holders and other perforated panel accessories.
  • Inclined shelf suitable for mounting eForm rigid foam inlays.
  • Observe the maximum load capacity including add-ons.

Reasonably foreseeable misuse
  • Do not exceed the maximum permissible load capacity.
  • Do not sit or stand on the storage shelf or rail.
  • Do not make any unauthorised modifications.

Downloads & documents

Suitable products

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart