{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| RAL colour | RAL 7035; RAL 7016 | |
| Coating | powder-coated | |
| Colour, grey | Light grey; Anthracite grey | |
| Part described, Light grey | Auszugkorpus; Korpus; Auszugkorpus; Korpus | |
| Part described, Anthracite grey | Front Vertikalauszüge | |
| Material | sheet metal | |
| Colour | grey; grey | |
| Colour selection | free selection | |
| Cabinet ventilation | no | |
| Type of lock | cylinder lock | |
| Locking system | hoffmann locking system | |
| Locking system can be converted | yes | |
| With vertical pull-out frames | yes | |
| Total number of vertical pull-out frames | 1 pcs. | |
| Vertical pull-out frame guides | cantilevered | |
| Vertical pull-out frame type | perforated panel vertical pull-out | |
| Vertical pull-out frame usable width | 300 mm | |
| Vertical pull-out frame usable depth | 600 mm | |
| Vertical pull-out frame usable height | 691 mm | |
| With perforated panel grid interval | yes | |
| Hole shape | square | |
| Hole width | 9 mm | |
| Hole height | 9 mm | |
| Hole spacing | 37 mm | |
| Hoffmann perforated panel grid interval | yes | |
| Body width in G | 20 | |
| Body depth in G | 28 | |
| Load capacity | 1,000 kg; 350 kg | |
| Part described | Schrankgehäuse innen; Vertikalauszug | |
| Type of product | upright cabinet | |
| Installation position | wall and floor anchoring | |
| Weight | 70 kg | |
| Set-up and installation situation | free-standing cabinet | |
| Area of application | workshop | |
| Configuration | configured | |
| Overall width | 500 mm | |
| Overall depth | 700 mm | |
| Overall height | 1,000 mm | |
| Body width | 500 mm | |
| Body depth | 700 mm | |
| Body height | 1,000 mm | |
| Manufacturer-specific unit, body | G | |
| Mobile | no |
| Article number | 943102 1000 | |
| EAN / GTIN | 4062406585860 | |
| Manufacturer number | 943102 1000 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |