Tyrolit grinding roller 100x100x19,1 A COARSE PREMIUM steel/inox/aluminium

Article no.: 94134
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 94134
EAN / GTIN 9003170941341
Manufacturer number 94134
L-Number L50140 3159
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Version:

  • PREMIUM

Description:

  • The patented shape of the PREMIUM spiral rollers allows you to work easily and comfortably without lateral deflection on complex faces on steel, stainless steel and nonferrous metals.
  • Typical roll marks on the workpiece are a thing of the past with this roll, significantly increasing productivity by eliminating the need to repeat grinding processes.
  • In addition, vibrations are significantly reduced and the workload is minimized.
  • Comfortable and intuitive working with this tool does not require an extensive training periodyou can achieve the best results immediately.

Feature:

  • Form: SPIRAL VLIES Flap Wheel
  • Specification : A COARSE
  • Dimension (D x T x H): 100 x 100 x 19,1 mm
  • Diameter: 100 mm
  • Thickness: 100 mm
  • Drill hole: 19.1 mm
  • Grain size: 20
  • Material suitability: Steel;Stainless steel;Aluminium
  • Product line: PREMIUM
  • Tool for: Burnishing machine

Advantage:

  • Easy handling: spiral cuts for very easy use, especially for inexperienced operators
  • Uniform results
  • Longest lifetime

Application:

  • A COARSE / A MEDIUM for cleaning welding seams, removing rust and coatings as well as for light deburring
  • A FINE for grinding lacquer and paint, for cleaning machine components and for finishing
  • A VERY FINE / A ULTRA FINE for finishing a wide variety of workpieces
  • Grit size 60/80: for a coarser surface finish
  • Grit size 120/180: for a fine surface finish

Material:

  • Steel/Stainless steel/Nonferrous metals
  • Steel/Stainless steel/Nonferrous metals

Suitable for:

  • Burnishing machine

Recommendation:

  • A COARSE / A MEDIUM for cleaning welding seams, removing rust and coatings as well as for light deburring
  • A FINE for grinding lacquer and paint, for cleaning machine components and for finishing
  • A VERY FINE / A ULTRA FINE for finishing a wide variety of workpieces
  • Grit size 60/80: for a coarser surface finish
  • Grit size 120/180: for a fine surface finish

Note:

  • For cleaning, finishing, polishing or for general grinding processes on uneven or curved surfaces

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability