{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
Material thickness | 0.9 mm | |
Shelf load capacity / maximum distributed shelf load (on metal) | 100 kg | |
Cabinet housing internal load capacity | 1,000 kg | |
Door opening angle | 250 degrees | |
Height adjustment interval | 25 mm | |
Cylinder lock | modular barrel | |
Colour selection | RAL 9002, 7035, 7016, 5012, 5005 | |
Height | 750 mm | |
Width | 1,250 mm | |
Depth | 500 mm | |
Width in G | 50 | |
Depth in G | 20 | |
Usable height | 595 mm | |
Number of shelves | 1 | |
Type of cabinet | Base cabinet | |
Cabinet fronts | Viewing window swing door | |
Electronic locking system can be retrofitted | yes | |
ComfortClose | no | |
Handle positioning | top | |
Weight | 70 kg | |
Type of product | Cabinet with shelves |
Article number |
940123 750
Copy |
|
EAN / GTIN |
4062406068905
Copy |
|
Manufacturer number |
940123 750
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |