This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Workbench left side 5 drawers right side 1 door, centre part open, Worktop length: 2000mm

Article no.: 932800 2000

Select article variation and quantity

Worktop length (mm) Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 932800 2000
EAN / GTIN 4045197171573
Manufacturer number 932800 2000
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • Worktop 50 mm thick, non-warping beech ply, finished with clear UV varnish.
  • Frame cabinet of sheet metal, can be locked centrally with cylinder lock. Rectangular hollow section supports, with height adjustment screws.
  • Sheet metal drawers with aluminium grip handles and labelling strips, can be pulled out 90 %.
  • Doors of sheet steel, with pocket on inside for drawings.
  • Cylinder locks with 2 keys each, shared keys for each workbench.

Fitted with:

Drawer front height (left): 60; 60; 60; 120; 240 mm
Door height (right): 540 mm
Number of height-adjustable shelves (centre): 1
Number of height-adjustable shelves (right): 1

Colour:

Body RAL 7035 light grey, drawers and doors RAL 5005 signal blue powder-coated.

Note:

For accessories and dividers see No. 960030960180. For Aqurado modular arrangement system see No. 960900961290.
Also available with different drawer configurations. Prices on request.

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart