Multi Top frame for inserts, Number of module units: 1

Article no.: 928960 1
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
253 pieces in stock 253 pieces available in 5-10 working days

Select article variation and quantity

Number of module units Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Multi Top
Accessories for Multi Top Mediensäulen
Manufacturer’s designation Multi Top Rahmen für Einsätze
Width 86 mm
Specifics Anzahl Moduleinheiten: 1
Spare part or accessories accessories
Type of product Rahmen
Height 73 mm
Content set

Identification & Classification

Article number 928960 1
EAN / GTIN 4069515066730
Manufacturer number 928960 1
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Frame for fitting a power insert No. 928970, a switch insert No. 928972 or a keystone insert No. 928990. The frame covers one module slot.

Suitable for:

Multi Top media columns.

Supplied with:

Frame with retaining frame and fastening screws. With a connector.

Warning:

Intended use
  • Stationary workstation system for assembly, sorting, testing/inspection and organisation tasks in industrial environments.
  • Suitable for holding tools, materials and accessories.
  • For use in indoor industrial environments.
  • Use only when in perfect technical condition.
  • For modifications or alterations, use only approved Hoffmann Group accessories.

Reasonably foreseeable misuse
  • Do not use as a climbing aid or ladder.
  • Do not subject the lighting unit to loads as a load-bearing component.
  • Do not exceed the permissible load capacities.
  • Do not fit any accessories that have not been approved.
  • Do not make any unauthorised structural modifications.
  • Do not use in potentially explosive areas.

Downloads & documents

From the same series "Multi Top" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart