{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | Multi Top | |
| Accessories for | Multi Top Mediensäulen | |
| Manufacturer’s designation | Multi Top Rahmen für Einsätze | |
| Width | 86 mm | |
| Specifics | Anzahl Moduleinheiten: 1 | |
| Spare part or accessories | accessories | |
| Type of product | Rahmen | |
| Height | 73 mm | |
| Content | set |
| Article number | 928960 1 | |
| EAN / GTIN | 4069515066730 | |
| Manufacturer number | 928960 1 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |