Cup holder 2

Article no.: 928750 2
plus VAT at the current rate Prices plus delivery costs
on request
In stock
51 pieces in stock

Product details

Technical Data

Material thickness 1 mm
Height 70 mm
Width 260 mm
Cup holder ⌀ 88 mm
Number of cup holders 2
Type of product Cupholder

Identification numbers & Classifications

Article number 928750 2
EAN / GTIN 4062406118778

Description

Version:

Cupholder for fitting under the worktop at the workplace. Our cupholders have a cut-out for the cup handle.
For pulling out for 2 cups.

Colour:

RAL 7016 anthracite, powder coated.

Downloads & documents

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart