Multimedia swivel arm with notebook holder, Number of joints: 2

Article no.: 928275 2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
90 pieces in stock 90 pieces available in 5-10 working days

Select article variation and quantity

Number of joints Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width 404 mm
Depth 288 mm
Installation height 170 mm
Swivel arm reach 573 mm
Inclination adjustable 25 degrees
Number of joints 2
Safe working load 10 kg
Type of product Monitor/keyboard bracket

Identification & Classification

Article number 928275 2
EAN / GTIN 4062406211691
Manufacturer number 966+0119+003
Manufacturer/responsible person Novus Dahle GmbH, Breslauer Straße 34-38, 49808 LINGEN/EMS, Germany, www.novus-dahle.com

Description

Version:

Free-moving adjustable swivel arm with notebook bracket, of high-quality anodised aluminium, powder-coated sheet meal and plastic. For mounting on perforated panels or support columns. Can be rotated and pivoted, and tilted up to and angle of 25°. Integral cable pass-through in the mounting plate.

Downloads & documents

Suitable products

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart