Multimedia double swivel arm with multi-function mountings 2

Article no.: 928272 2
plus VAT at the current rate Prices plus delivery costs
on request
In stock
77 pieces in stock

Product details

Technical Data

Width 510 mm
Depth 111 mm
Swivel arm reach 209 mm - 295 mm
Pivot range 15 degrees
Type of product Monitor/keyboard bracket

Identification numbers & Classifications

Article number 928272 2
EAN / GTIN 4009729074107
Manufacturer number 968+0119+002

Description

Version:

Free-moving adjustable double swivel arm of high-quality anodised aluminium, powder-coated sheet meal and plastic. For attachment to perforated panels. Suitable for two monitors up to maximum 30 inches, or monitor width approx. 680 mm. Swivel arm reach 209 – 295 mm. Horizontal swing range 15°. Safe working load 2 × 7 kg. Easy to mount a monitor on it using the QuickRelease attachment with one-hand operation. Including cable holders.

Application:

Flat screens with 75/100 standard attachment.

Downloads & documents

Suitable products

Accessories

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart