Multimedia swivel arm with multi-function mounting, Number of joints: 1

Article no.: 928270 1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
143 pieces in stock 143 pieces available in 3-4 working days

Select article variation and quantity

Number of joints Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Installation height 170 mm
Swivel arm reach 256 mm
Number of joints 1
Safe working load 10 kg
Type of product Monitor/keyboard bracket

Identification & Classification

Article number 928270 1
EAN / GTIN 4009729061497
Manufacturer number 962+0119+003
Manufacturer/responsible person Novus Dahle GmbH, Breslauer Straße 34-38, 49808 LINGEN/EMS, Germany, www.novus-dahle.com

Description

Version:

Free-moving adjustable swivel arm of high-quality anodised aluminium, powder-coated sheet steel and plastic. For mounting on perforated panels or support columns. Easy to mount a monitor on it using the QuickRelease attachment with one-hand operation. With cable clips for logical cable arrangement.

Application:

Flat screens with 75/100 standard attachment, up to 24 inches.

Downloads & documents

Suitable products

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart