Side plate, Length: 750mm

Article no.: 927220 750
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
750
on request
Available in 6-8 weeks
0 pieces in stock
Standard configurations usually have faster delivery times.

Select article variation and quantity

Length (mm) Price per 1 Piece (incl. VAT)

Availability

  • Colour selection: RAL 9002, 7035, 7016, 5012, 5005

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1 mm
Colour selection RAL 9002, 7035, 7016, 5012, 5005
Length 750 mm
Height 245 mm
Type of product Link plate

Identification & Classification

Article number 927220 750
EAN / GTIN 4062406124526
Manufacturer number 927220 750
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Side / back plates of sturdy sheet metal for height-adjustable workbenches. Avoids a possible crush hazard when workbenches are positioned in a row.
The side plate can be fitted on the right side or left side.

Suitable for:

For all GridLine workbenches with electric height adjustment (Ready-to-go and Vario).

Supplied with:

A side plate including attachment material.

Colour:

RAL 7035 light grey powder coated.

Downloads & documents

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart