This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

mLevel workstation. with ESD coating 1000 mm

Article no.: 927100 1000
  • Design version: Steel hollow section construction
  • Height adjustment workstation: 750-1000
  • Workbench/desk load capacity - maximum distributed load (on wood): 250
  • Type of height adjustment: mechanical
  • Insert thickness: 40

Product details

Technical Data

Design version Steel hollow section construction
Height adjustment workstation 750-1000 mm
Workbench/desk load capacity - maximum distributed load (on wood) 250 kg
Type of height adjustment mechanical
Insert thickness 40 mm
Height adjustment 25 mm
electrostatic characteristic EGB/ESD
Series Workstation
Height adjustment range (worktop surface) from − to 750 mm - 1,000 mm
Width 1,000 mm
Depth 800 mm
Worktop length 1,000 mm
Worktop depth 700 mm
Worktop thickness 40 mm
Principle of height adjustment complete structure
Stepless height adjustment no
Material of worktop Chipboard, volume conductive
Worktop covering HPL plastic, conductive
Coating thickness 0.8 mm
Colour of worktop surface light grey RAL 7035
Control panel with display and memory functions no
Weight 60 kg
Type of product Work table

Identification numbers & Classifications

Article number 927100 1000

Description

Version:

mLevel workstation, ESD conductive according to DIN EN 61340-5-1, the work place which adapts to your needs. Classic, manual height adjustment in 25 mm intervals using a support leg with securing bolts. Scaling on the inner surface of the table showing the exact working height for ease of operation. All-round 3 mm antistatic ABS edge band. Central grounding point underneath the worktop.

Colour:

Light grey similar to RAL 7035 ESD powder-coated.

Note:

All plastic components (e.g. covering caps) are not ESD conductive.

Suitable products

Accessories

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart