This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

mLevel workstation. with ESD coating, Length: 1000mm

Article no.: 927100 1000

Select article variation and quantity

Length (mm) Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 927100 1000
Manufacturer number 927100 1000
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

mLevel workstation, ESD conductive according to DIN EN 61340-5-1, the work place which adapts to your needs. Classic, manual height adjustment in 25 mm intervals using a support leg with securing bolts. Scaling on the inner surface of the table showing the exact working height for ease of operation. All-round 3 mm antistatic ABS edge band. Central grounding point underneath the worktop.

Colour:

Light grey similar to RAL 7035 ESD powder-coated.

Note:

All plastic components (e.g. covering caps) are not ESD conductive.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart