GARANT GreenPlus corner worktop of beech marine ply, suitable for connecting to worktop depth: 750mm

Article no.: 926312 750
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
13 pieces in stock 13 pieces available in 3-4 working days
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

suitable for connecting to worktop depth (mm) Price per 1 Piece (incl. VAT)

Availability

  • Sustainability: GARANT GreenPlus
  • Insert thickness: 50

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Sustainability GARANT GreenPlus
Insert thickness 50 mm
suitable for connecting to worktop depth 750 mm
Material of worktop Beech marine ply
Worktop surface oiled
Corner, oblique 45°
Type of product Workbench top

Identification & Classification

Article number 926312 750
EAN / GTIN 4062406107154
Manufacturer number 926312 750
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Size 1000×1000×50 mm with 45° bevel, to match the 750 mm bench top depth.

Suitable for:

Support leg No. 927000927042; No. 927062927068.

Downloads & documents

Suitable products

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart