Heavy push-pull type toggle clamp

Article no.: 92544
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 92544
EAN / GTIN 4020772092542
Manufacturer number 92544
L-Number L30100 63
Manufacturer/responsible person Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de

Description

Description:

Heavy push rod tensioner, with solid hand lever. Compression and tension clamps.
(Push rod and hand lever running at the same time). Heavy-duty version with long push rod guide. Base body made of malleable cast iron, burnished. Hardened bolts. Lever parts and push rod made of tempered steel, burnished. Handle made of red, oil-resistant plastic.
Complete with tempered, zinc-plated push-on screw
No. 6880.

Feature:

  • Size: 4
  • F1: 7 kN
  • F2: 7 kN
  • Contact screw: M 8x35
  • Weight: 590 g
  • Size: 4
  • ØA: 14
  • B: 63
  • C: -
  • ØD: 5.5
  • E: 30
  • H: 12
  • H1: 54
  • H2: 94
  • Stroke: 32
  • O: 25
  • L: 36.5
  • L1: 68.0
  • L2: 85
  • M: 33.6
  • M1: 33.4
  • N: 46
  • P: 90

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart