This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

LED luminaire, suitable for type: 1000

Article no.: 923602 1000

Select article variation and quantity

suitable for type Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 923602 1000
EAN / GTIN 4045197721020
Manufacturer number 923602 1000
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Lighting unit complete with lampholder and connecting cable for fitting to No. 923405 ON/OFF or 923005 ON/OFF (industrial plug). Maintenance-free LED technology with long working life. The energy-efficient light source is even, does not flicker or dazzle and has a balanced spectral distribution which allows good colour recognition and high definition of contours and contrasts. Colour temperature / light colour approx. 4000 K.
Silver body of sheet metal with PMMA diffuser.
The lamp incorporates built-in LED bulbs. The light source (LED bulbs) can be exchanged by the manufacturer. The operating unit (mains adapter and cable) can be replaced by the manufacturer.

Suitable for:

Support arm brackets No. 923011; 923012; 927196; 927197.

Colour:

Body silver similar to RAL 9006.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart